Specifications
Dimensions
- End 1 Size1-1/2 in
Details
- Adapter TypeCap
- End 1 StyleFemale JIS
- End 1 ThreadG - 1-1/2-11
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7688
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)