Motion
7709-04-06-SS
7709-04-06-SS 04MJ-06MBSPP STRAIGHT
MI ITEM #08580201
MFR #7709-04-06-SS
Price$239.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7709-04-06-SS 04MJ-06MBSPP STRAIGHT
MI ITEM #08580201
MFR #7709-04-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.25/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    7/16-20 UNF, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    7/16-20 UNF, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7709

Overview

Mfr description
7709-04-06-SS 04MJ-06MBSPP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text