Motion
7741-02-10X1.0-B

BRENNAN INDUSTRIES INC
7741-02-10X1.0-B

7741-02-10X1.0-B 02FP-10MM STRAIGHT
Mi Item #08580203
MFR #7741-02-10X1.0-B
Price$6.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7741-02-10X1.0-B

7741-02-10X1.0-B 02FP-10MM STRAIGHT
Mi Item #08580203
MFR #7741-02-10X1.0-B

Mfr description
7741-02-10X1.0-B 02FP-10MM STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.76/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 10 mm
  • End 2 Size
    1/8 in, 10 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    1/8-27 NPTF, M10X1.5
  • End 2 Style
    Female Pipe, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    1/8-27 NPTF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Seal Material
    NBR
  • Series
    7741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)