Motion
8055-18-18
8055-18-18 18MM-18MM METRIC NIPPLE
MI ITEM #08580209
MFR #8055-18-18
Price$31.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8055-18-18 18MM-18MM METRIC NIPPLE
MI ITEM #08580209
MFR #8055-18-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.67/each

Specifications

Dimensions

  • End 1 Size
    18 mm
  • End 2 Size
    18 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Metric
  • End 1 Thread
    M18X1.5
  • End 2 Style
    Male Metric
  • End 2 Thread
    M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8055

Overview

Mfr description
8055-18-18 18MM-18MM METRIC NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text