1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRENNAN INDUSTRIES INC
8200-27
Steel Material
MI ITEM #
08580226
MFR #
8200-27
Your Price
$12.14
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
BRENNAN INDUSTRIES INC 8200-27
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
8200-27
Steel Material
MI ITEM #
08580226
MFR #
8200-27
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$12.14
/each
(List
$16.76
)
Qty
Add to Cart
Overview
Mfr description
8200-27 RETAINING RING, 27MM
Specifications
Material
Steel
Shaft Diameter
29.15 mm
Groove Width
2 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data