Motion
8556-P-10-O
Male Metric Plug - M10X1.5 Thread, Steel, 16.2 Overall Length
Mi Item #08580240
MFR #8556-P-10-O
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M10X1.5 Thread, Steel, 16.2 Overall Length
Mi Item #08580240
MFR #8556-P-10-O

Mfr description
8556-P10-O EXT HEX PLUG, M10-1.0,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.21/each

Specifications

Dimensions

  • End 1 Size
    10 mm
  • Hex Body
    14.0
  • Overall Length
    16.2

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M10X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    8556_P_ISO 6149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)