Motion
8556-P-12-O
Male Metric Plug - M12X1.5 Thread, Steel, 18.5 Overall Length
MI ITEM #08580241
MFR #8556-P-12-O
Your Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M12X1.5 Thread, Steel, 18.5 Overall Length
MI ITEM #08580241
MFR #8556-P-12-O

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$9.02/each(List $12.45)

Overview

Mfr description
8556-P12-O EXT HEX PLUG, M12-1.5,

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Size
    12 mm
  • End 1 Thread
    M12X1.5
  • Material
    Steel
  • Overall Length
    18.5
  • Hex Body
    17.0
  • Seal Material
    NBR
  • Series
    8556_P_ISO 6149
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text