Specifications
Dimensions
- Hex Body27.0
- Overall Length25.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingCR3
- Seal MaterialNBR
- Series8556_P_ISO 6149
- ShapeSTRAIGHT
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)