Motion
9000-06-02
9000-06-02 06MBSPT-02MBSPT NIPPLE
MI ITEM #08580258
MFR #9000-06-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-06-02 06MBSPT-02MBSPT NIPPLE
MI ITEM #08580258
MFR #9000-06-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9000-06-02 06MBSPT-02MBSPT NIPPLE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Size
    1/8 in, 3/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    R - 1/8-28, R - 3/8-19
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Size
    1/8 in, 3/8 in
  • End 2 Thread
    R - 1/8-28, R - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    37.0
  • Hex Body
    17.4
  • Series
    9000
  • Thread Depth
    9.5
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text