Motion
9001-12-04
Straight Adapter - R - 3/4-14, R - 1/4-19 Thread, Steel
Mi Item #08580262
MFR #9001-12-04
Price$25.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - R - 3/4-14, R - 1/4-19 Thread, Steel
Mi Item #08580262
MFR #9001-12-04

Mfr description
9001-12-04 12MBSPT-04FBSPT BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.06/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/4 in
  • End 2 Size
    1/4 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1/4-19, R - 3/4-14
  • End 2 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1/4-19, R - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)