Motion
9020-02-02
MALE BSPP WITH 60 DEGREE SEAT
Mi Item #08580264
MFR #9020-02-02
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE BSPP WITH 60 DEGREE SEAT
Mi Item #08580264
MFR #9020-02-02

Mfr description
9020-02-02 02MBSPP-02MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.30/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    27.3
  • Thread Depth
    4.5
  • Thread Size 2
    1/8-28
  • Thread Size B
    1/8-28

Details

  • Fitting Shape
    STRAIGHT
  • Plating
    CR3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)