Motion
9022-06-02
9022-06-02 06MBSPP-02MBSPP NIPPLE
Mi Item #08580269
MFR #9022-06-02
Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-06-02 06MBSPP-02MBSPP NIPPLE
Mi Item #08580269
MFR #9022-06-02

Mfr description
9022-06-02 06MBSPP-02MBSPP NIPPLE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.68/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 3/8 in
  • End 2 Size
    1/8 in, 3/8 in
  • Hex Body
    22.0
  • Overall Length
    31.0
  • Thread Depth
    7.9
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/8-28, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/8-28, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)