Motion
9022-10-06
9022-10-06 10MBSPP-06MBSPP NIPPLE
Mi Item #08580271
MFR #9022-10-06
Price$25.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-10-06 10MBSPP-06MBSPP NIPPLE
Mi Item #08580271
MFR #9022-10-06

Mfr description
9022-10-06 10MBSPP-06MBSPP NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.51/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 5/8 in
  • End 2 Size
    3/8 in, 5/8 in
  • Hex Body
    30.0
  • Overall Length
    39.0
  • Thread Depth
    14.3

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/8-19, G - 5/8-14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 3/8-19, G - 5/8-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)