Motion
9023-24-20
MBSPP-FBSPP Str
MI ITEM #08580285
MFR #9023-24-20
Your Price$123.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBSPP-FBSPP Str
MI ITEM #08580285
MFR #9023-24-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.37/each(List $170.26)

Overview

Mfr description
9023-24-20

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Thread
    G - 1-1/2-11, G - 1-1/4-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 2 Thread
    G - 1-1/2-11, G - 1-1/4-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9023
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text