Overview
Mfr description
9033-04-04-SS 04FBSPP-04FBSPP COUPLING
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size1/4 in
- End 1 ThreadG - 1/4-19
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size1/4 in
- End 2 ThreadG - 1/4-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9033
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data