Motion
9224-L-16-16
9224-L-16-16 16MBSPP-16FBSPPS 90 ELB
MI ITEM #08580325
MFR #9224-L-16-16
List Price$171.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9224-L-16-16 16MBSPP-16FBSPPS 90 ELB
MI ITEM #08580325
MFR #9224-L-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.01/each for your price

Overview

Mfr description
9224-L-16-16 16MBSPP-16FBSPPS 90 ELB

Specifications

  • Adapter Type
    90° Swept Elbow
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1 in
  • End 1 Thread
    G - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1 in
  • End 2 Thread
    G - 1-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9224
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text