Motion
9500-P-32
Male British Standard Pipe Tapered Plug - R - 2-11 Thread, Steel
MI ITEM #08580348
MFR #9500-P-32
List Price$159.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Tapered Plug - R - 2-11 Thread, Steel
MI ITEM #08580348
MFR #9500-P-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.53/each for your price

Overview

Mfr description
9500-P-32 32MBSPT PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Size
    2 in
  • End 1 Thread
    R - 2-11
  • Material
    Steel
  • End 2 Style
    Non Applicable
  • Series
    9500
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text