Overview
Mfr description
9511-H12-O 12BSPP HOLLOW HEX PLUG
Specifications
- Adapter TypePlug
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size3/4 in
- End 1 ThreadG - 3/4-14
- MaterialSteel
- End 2 StyleNon Applicable
- Series9511
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data