Motion
9522-P-20-SS
Male British Standard Pipe Parallel Plug - G - 1-1/4-11 Thread, Stainless Steel, 34.0 Overall Length
MI ITEM #08580355
MFR #9522-P-20-SS
Price$363.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1-1/4-11 Thread, Stainless Steel, 34.0 Overall Length
MI ITEM #08580355
MFR #9522-P-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$363.84/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Hex Body
    50.0
  • Overall Length
    34.0
  • Thread Depth
    28.6

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/4-11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9522_P

Overview

Mfr description
9522-P-20-SS 20MBSPPNHEX PLUG STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text