Overview
Mfr description
AW20-N02B-2Z-B-X48
- Available sizes: 1/8, 3/8, 1/2
- Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
- Port sizes: 1/4, 3/8, 1/2
- NPT threads
Specifications
- Body Size20
- Port Size1/4
- Port Thread StandardNPT
- Weight0.2 kg
- Product TypePrecision Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data