Motion
JSXFAF-06N-B
Pulse Valve, Direct Piping Type
Mi Item #08580595
MFR #JSXFAF-06N-B
Price$35.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pulse Valve, Direct Piping Type
Mi Item #08580595
MFR #JSXFAF-06N-B

Mfr description
JSXFAF-06N-B
  • 10 million cycles
  • Threaded and compression fitting connection
  • Reduced air consumption
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.00/each

Specifications

Dimensions

  • Pipe Size
    3/4 in
  • Weight
    290 g

Details

  • Operating Pressure Range
    14.5 to 131 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)