Overview
Mfr description
MGPL20TN-75Z-M9BWLS
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- BearingsBall Bushing Bearing
- Cushion TypeRubber Bumper
- Auto-SwitchSolid State, 2-color Indication, 2 Wire, Horizontal
- Lead Wire Prewire Connector3 m
- Manufacturer Product Page
- Manufacturer Catalog
- Number of Switches1
- Port Thread StandardNPT
- SeriesMGP-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data