Motion
MT1218006
Mechanic Drill Bit - 135 ° Point Angle, High Speed Steel Material
Mi Item #08580801
MFR #MT1218006
Price$241.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 135 ° Point Angle, High Speed Steel Material
Mi Item #08580801
MFR #MT1218006

Mfr description
18006 29PC 1/16" - 1/2" BY 64THS, INDEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.89/each

Specifications

Details

  • Bit Type
    Mechanics Length
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Point Angle
    135 °
  • Series
    1383
  • Shank Type
    Round w/3 Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)