Motion
VCHN4-12N-X13

SMC CORP OF AMERICA
VCHN4-12N-X13

Pneumatic Muffler - 1-1/2 BSPT Port Size, 35 dB(A) Noise Reduction
Mi Item #08580808
MFR #VCHN4-12N-X13
Price$4,624.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VCHN4-12N-X13

Pneumatic Muffler - 1-1/2 BSPT Port Size, 35 dB(A) Noise Reduction
Mi Item #08580808
MFR #VCHN4-12N-X13

Mfr description
VCHN4-12N-X13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,624.89/each

Specifications

Dimensions

  • Port Size
    1-1/2 BSPT
  • Thread Size
    1/4 NPT

Details

  • Decibel Rating
    35 dB(A)
  • Maximum Temperature
    80 °C | 176 °F
  • Maximum Working Pressure
    5.0 MPa
  • Minimum Temperature
    5 °C | 41 °F
  • Noise Reduction
    35 dB(A)
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 80 °C | 41 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)