1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
3048-8MPT-85
8MPT, 8 mm Pitch, 3048 mm Pitch Length, 85 mm Width, 381 Teeth, Polychloroprene Material
MI ITEM #
08580915
MFR #
3048-8MPT-85
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN 3048-8MPT-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
3048-8MPT-85
8MPT, 8 mm Pitch, 3048 mm Pitch Length, 85 mm Width, 381 Teeth, Polychloroprene Material
MI ITEM #
08580915
MFR #
3048-8MPT-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall
Width
85 mm
Pitch
8 mm
Pitch Length
3048 mm
Details
Belt Type
8MPT
Material
Polychloroprene
Number Of
Teeth
381
Overview
Mfr description
3048-8MPT-85 PANTHER SYNCHRONOUS BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought