Motion
MDUWB32-15DZ
MDUWB32-15DZ
Mi Item #08580947
MFR #MDUWB32-15DZ
Price$150.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MDUWB32-15DZ
Mi Item #08580947
MFR #MDUWB32-15DZ

Mfr description
MDUWB32-15DZ MU COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.77/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    MU-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.05 MPa, 0.7 to 7.25 psi, 101.5 psi
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
  • Options Included
    Auto Switch Mounting Groove, Built-In Magnet
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Proof Pressure @ Mpa
    1.05 MPa
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    MU-Z
  • Special Applications
    Non-Rotating
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)