Motion
SUPER HDS MOTOR OIL 5W-20 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SUPER HDS MOTOR OIL 5W-20 5GAL PAIL

Seamer Oil - Pail, 5 gal
Mi Item #08580995
MFR #SUPER HDS MOTOR OIL 5W-20 5GAL PAIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SUPER HDS MOTOR OIL 5W-20 5GAL PAIL

Seamer Oil - Pail, 5 gal
Mi Item #08580995
MFR #SUPER HDS MOTOR OIL 5W-20 5GAL PAIL

Mfr description
L0789-060 AUTO OIL MO5W20 5GAL PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    USP-Based Mineral Oil
  • Container Type
    Pail
  • Food Grade
    Not Food Grade
  • Oil Type
    Seamer Oil
  • Product Type
    Motor & Engine Oil
  • Viscosity
    68
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)