Motion
CRV48XLLH

NTN
CRV48XLLH

Flat Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed, Hardened Steel Material
Mi Item #08581526
MFR #CRV48XLLH
Price$384.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CRV48XLLH

Flat Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed, Hardened Steel Material
Mi Item #08581526
MFR #CRV48XLLH

Mfr description
CRV48XLLH MACHINED RING NRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.38/each

Specifications

Dimensions

  • Outside Diameter
    3.0000 in
  • Overall Length
    4.3110 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.2520 in; 31.800 mm
  • Thread Size
    1-1/4-12
  • Torque
    435 N·m
  • Weight
    4.233 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359594829
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    17200 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Flat
  • Thread Type
    Inch
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359594829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)