Overview
Mfr description
VV5Q41-0502LU2-SD
- Base mounted plug-in manifold for VQ4*0* valve
- Lead wire connector type
- Individual valve station lead wires for directwiring to PLC, etc.
- Maximum 16 stations available as standard
- 12 port sizes available
- Optional IP65 enclosure
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data