1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
SNW-32 X 140 MM
Adapter Sleeve - 140 mm Bore Dia.
MI ITEM #
08582064
MFR #
SNW-32 X 140 MM
List Price
$1,089.74
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
TIMKEN SNW-32 X 140 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
SNW-32 X 140 MM
Adapter Sleeve - 140 mm Bore Dia.
MI ITEM #
08582064
MFR #
SNW-32 X 140 MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,089.74
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SNW-32 X 140 MM WIDE INNER RING AND
Specifications
Product Type
Adapter Sleeves
Bore Diameter
140 mm
Series
SNW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data