Motion
LO76

TIMKEN
LO76

Labyrinth, 360.06 mm Bore, Steel, NBR O-ring Material, 395 mm OD, 42 mm Overall Width
MI ITEM #08584183
MFR #LO76
List Price$3,320.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LO76

Labyrinth, 360.06 mm Bore, Steel, NBR O-ring Material, 395 mm OD, 42 mm Overall Width
MI ITEM #08584183
MFR #LO76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,320.55/each for your price

Overview

Mfr description
LO76 WIDE INNER RING AND HOUSED UNITS

Specifications

  • Seal Type
    Labyrinth
  • Width
    42 mm
  • Outside Diameter
    395 mm
  • Overall Width
    42 mm
  • Material
    NBR O-ring, Steel
  • Bore Diameter
    360.06 mm
  • Weight
    4.8920 kg
  • Ring Inside Diameter
    360.06 mm
  • Shaft Size
    360 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text