Motion
H2313

TIMKEN
H2313

Adapter Sleeve - 60 mm Bore Dia., M65x2 Thread Size
Mi Item #08584268
MFR #H2313
Price$172.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H2313

Adapter Sleeve - 60 mm Bore Dia., M65x2 Thread Size
Mi Item #08584268
MFR #H2313

Mfr description
H2313 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.46/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Thread Size  
    M65x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)