Motion
SNW-124 X 4 1/16

TIMKEN
SNW-124 X 4 1/16

Adapter Sleeve - 4.0625 in Bore Dia.
Mi Item #08584458
MFR #SNW-124 X 4 1/16
Price$558.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-124 X 4 1/16

Adapter Sleeve - 4.0625 in Bore Dia.
Mi Item #08584458
MFR #SNW-124 X 4 1/16

Mfr description
SNW-124 X 4 1/16 WIDE INNER RING AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.99/each

Specifications

Dimensions

  • Bore Diameter
    4.0625 in
  • Overall Width
    4.6380 in

Details

  • Lock Nut Number
    AN 24
  • Lock Washer Number
    W 24
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)