Motion
DRM1050-RD
DRM1050-RD
Mi Item #08584825
MFR #DRM1050-RD
Price$852.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRM1050-RD
Mi Item #08584825
MFR #DRM1050-RD

Mfr description
DRM1050-RD PIG BURPLESS STEEL FNL; RED
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$852.90/each

Specifications

Dimensions

  • Diameter
    8.3000 in
  • Height
    11.0000 in

Details

  • Compatible Drum Pail Capacity
    10 gal (US), 16 gal (US), 20 gal (US), 30 gal (US), 5 gal (US), 55 gal (US), 8 gal (US)
  • Type
    Drum Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)