Specifications
Dimensions
- Diameter8.3000 in
- Height11.0000 in
Details
- Compatible Drum Pail Capacity10 gal (US), 16 gal (US), 20 gal (US), 30 gal (US), 55 gal (US), 6 gal (US), 8 gal (US)
- TypeDrum Funnel
Overview
Mfr description
DRM1068-NPT PIG BURPLESS SS DRUM FNL;