Motion
DRM1112-NPT
DRM1112-NPT
Mi Item #08584839
MFR #DRM1112-NPT
Price$2,235.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRM1112-NPT
Mi Item #08584839
MFR #DRM1112-NPT

Mfr description
DRM1112-NPT PIG BURPLESS SS FUNNEL; NPT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,235.68/each

Specifications

Dimensions

  • Diameter
    11.2500 in
  • Height
    15.000 in

Details

  • Compatible Drum Pail Capacity
    20 gal (US), 30 gal (US), 55 gal (US)
  • Type
    Drum Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)