Motion
DRM138-BK
DRM138-BK
Mi Item #08584916
MFR #DRM138-BK
Price$306.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRM138-BK
Mi Item #08584916
MFR #DRM138-BK

Mfr description
DRM138-BK PIG BURPLESS L POLY FNL;
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$306.92/each

Specifications

Dimensions

  • Diameter
    19.5000 in
  • Height
    11.5000 in

Details

  • Compatible Drum Pail Capacity
    30 gal (US), 55 gal (US)
  • Type
    Drum Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)