Motion
GLV109-S
GLV109-S
Mi Item #08585311
MFR #GLV109-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLV109-S
Mi Item #08585311
MFR #GLV109-S

Mfr description
GLV109-S SHOWA DSPBL NITRILE GLVS; SZ
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small
  • Thickness
    4 mil

Details

  • Color
    Black
  • Latex Free
    Yes
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)