Motion
GLV328-WN
GLV328-WN
Mi Item #08585422
MFR #GLV328-WN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLV328-WN
Mi Item #08585422
MFR #GLV328-WN

Mfr description
GLV328-WN PVC DTD STRING KNIT GLV;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All

Details

  • Coating Material
    PVC
  • Color
    Beige
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)