Overview
Mfr description
GLV405-L DEERSKIN DRIVERS GLOVES; SZ
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeDeerskin Grain Leather
- Leather GradeNo Grade Listed
- ColorBeige
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data