Motion
GLV405-S
Leather Drivers Glove - S or Size 7, Deerskin Grain Leather
MI ITEM #08585434
MFR #GLV405-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove - S or Size 7, Deerskin Grain Leather
MI ITEM #08585434
MFR #GLV405-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GLV405-S DEERSKIN DRIVERS GLOVES; SZ

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text