Motion
GLV705-L-BK
Mechanics Glove - L or Size 9, Leather, Black
MI ITEM #08585449
MFR #GLV705-L-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - L or Size 9, Leather, Black
MI ITEM #08585449
MFR #GLV705-L-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Mechanics Gloves

Overview

Mfr description
GLV705-L-BK MECHANIX WEAR GLOVES; SZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought