Motion
KIT3500
Sorbent & Chemical Clean-up Kit - Can, Up to 39 gal Absorbent Capacity per Kit
MI ITEM #08585544
MFR #KIT3500
Your Price$1,091.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent & Chemical Clean-up Kit - Can, Up to 39 gal Absorbent Capacity per Kit
MI ITEM #08585544
MFR #KIT3500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,091.24/each(List $1,254.93)

Overview

Mfr description
KIT3500 PIG SPL KIT HI-VIS CONT; 39

Specifications

  • Container Type
    Can
  • Absorbent Capacity Per Kit
    Up to 39 gal (US)
  • Fluids Absorbed
    Acids, Bases & Unknowns
  • Color
    Hi-Viz Yellow
  • Includes
    1 - ext. dia. 5 in x 10' L PIG HazMat Chemical Absorbent Dike (HA1010), 5 - ext. dia. 3 in x 10' L PIG HazMat Chemical Absorbent Sock (PIG301), 8 - ext. dia. 3 in x 46 in L PIG HazMat Chemical Absorbent Sock (124CR), 40 - 15 in W x 20 in L PIG HazMat Chemical Absorbent Mat Pad (MAT301), 5 - 17 in W x 16 in L x 2 in H PIG HazMat Chemical Absorbent Pillow (HR7015), 10 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions & 1 - 55-Gallon Plastic Container with Lid
  • Weight
    61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text