Overview
Mfr description
KIT4000 PIG FUEL STATION KIT; IN BUCKET
Specifications
- Container TypeBucket
- Absorbent Capacity Per KitUp to 8.2 gal (US)
- Fluids AbsorbedOils, Fuels & Oil-Based Liquids (Not Water)
- ColorBlack
- Includes4 - ext. dia. 3 in x 4' L PIG Static-Dissipative Absorbent Sock (SKM700), 25 - 15 in W x 20 in L PIG Stat-Mat Absorbent Pad (MAT215), 4 - PIG Dri Loose Absorbent in Spill Pouch (PLP220), 1 - AOSafety Goggle (GLS290-AF), 1 - 13 in Nitrile Glove, 1 - Apron, 1 - Dustpan/Broom, 5 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 1 - Caution Tape, 1 - Instructions, 1 - 12 Gal Bucket & 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL101)
- Weight30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data