Motion
PAK1020-WOD
Spill Pallet & Platform - Polyethylene, 2000 lbs Load Capacity, 22 gal Sump Capacity, Dimensions: 6.5000 in H x 26.0000 in W x 52.0000 in
Mi Item #08585676
MFR #PAK1020-WOD
Price$723.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet & Platform - Polyethylene, 2000 lbs Load Capacity, 22 gal Sump Capacity, Dimensions: 6.5000 in H x 26.0000 in W x 52.0000 in
Mi Item #08585676
MFR #PAK1020-WOD

Mfr description
PAK1020-WOD PIG POLY DECK W/ POCKETS;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.29/each

Specifications

Dimensions

  • Dimensions
    6.5000 in H x 26.0000 in W x 52.0000 in
  • Height
    6.5000 in
  • Length
    52.0000 in
  • Weight
    49.5 lbs
  • Width
    26.0000 in

Details

  • Color
    Black
  • Load Capacity
    2000 lbs
  • Material
    Polyethylene
  • Sump Capacity
    22 gal (US)
  • Type
    Pallet Jack Pocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)