Motion
PAK108-WOD
PIG TANK CNMT SUMP; WITHOUT DRAIN EACH
MI ITEM #08585678
MFR #PAK108-WOD
Price$7,189.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG TANK CNMT SUMP; WITHOUT DRAIN EACH
MI ITEM #08585678
MFR #PAK108-WOD

Mfr description
PAK108-WOD PIG TANK CNMT SUMP; WITHOUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,189.94/each

Specifications

Dimensions

  • Dimensions
    33.0000 in H x 63.0000 in W x 148.0000 in
  • Height
    33.0000 in
  • Length
    148.0000 in
  • Weight
    370 lbs
  • Width
    63.0000 in

Details

  • Color
    Black
  • Sump Capacity
    1100 gal (US)
  • Type
    Spill Containment Sump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)