1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
PAK108-2DR
PIG TANK CNMT SUMP; 2IN DRAIN EACH
MI ITEM #
08585679
MFR #
PAK108-2DR
Price
$7,224.28
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
NEW PIG CORPORATION PAK108-2DR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
PAK108-2DR
PIG TANK CNMT SUMP; 2IN DRAIN EACH
MI ITEM #
08585679
MFR #
PAK108-2DR
Mfr description
PAK108-2DR PIG TANK CNMT SUMP; 2IN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,224
.28
/each
Add to Cart
Specifications
Dimensions
Dimensions
33.0000 in H x 63.0000 in W x 148.0000 in
Height
33.0000 in
Length
148.0000 in
Weight
370 lbs
Width
63.0000 in
Details
Color
Black
Sump Capacity
1100 gal (US)
Type
Spill Containment Sump
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items