Motion
PAK121-BK-WOD

NEW PIG CORPORATION
PAK121-BK-WOD

Ibc Pallet & Platform - 12.5000 in H x 62.5000 in W x 281.0000 in, Polyethylene, 365 gal Sump Capacity, 36000 lbs Load Capacity
MI ITEM #08585682
MFR #PAK121-BK-WOD
Price$6,953.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEW PIG CORPORATION
PAK121-BK-WOD

Ibc Pallet & Platform - 12.5000 in H x 62.5000 in W x 281.0000 in, Polyethylene, 365 gal Sump Capacity, 36000 lbs Load Capacity
MI ITEM #08585682
MFR #PAK121-BK-WOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,953.85/each

Specifications

Dimensions

  • Dimensions
    12.5000 in H x 62.5000 in W x 281.0000 in
  • Height
    12.5000 in
  • Length
    281.0000 in
  • Weight
    602 lbs
  • Width
    62.5000 in

Details

  • Color
    Black
  • Load Capacity
    36000 lbs
  • Material
    Polyethylene
  • Sump Capacity
    365 gal (US)
  • Type
    Spill Containment Pallet

Overview

Mfr description
PAK121-BK-WOD PIG MOD POLY IBC PALT;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought