Motion
PAK127
Spill Pallet & Platform - 35 gal Sump Capacity, Dimensions: 2.0000 in H x 4.5 ft W x 8.5 ft
Mi Item #08585683
MFR #PAK127
Price$1,055.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet & Platform - 35 gal Sump Capacity, Dimensions: 2.0000 in H x 4.5 ft W x 8.5 ft
Mi Item #08585683
MFR #PAK127

Mfr description
PAK127 PIG FLEXBERM CNMT PAD; 8.5X4.5FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,055.96/each

Specifications

Dimensions

  • Dimensions
    2.0000 in H x 4.5 ft W x 8.5 ft
  • Height
    2.0000 in
  • Length
    8.5 ft
  • Weight
    14 lbs
  • Width
    4.5 ft

Details

  • Color
    Yellow
  • Sump Capacity
    35 gal (US)
  • Type
    FlexBerm Spill Containment Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)