1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
PAK129
Spill Pallet & Platform - Dimensions: 14 ft W x 28 ft
Mi Item #
08585684
MFR #
PAK129
Price
$1,759.93
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
NEW PIG CORPORATION PAK129
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
PAK129
Spill Pallet & Platform - Dimensions: 14 ft W x 28 ft
Mi Item #
08585684
MFR #
PAK129
Mfr description
PAK129 SPILL BERM GROUND TARP; 28X14FT
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,759
.93
/each
Add to Cart
Specifications
Dimensions
Dimensions
14 ft W x 28 ft
Length
28 ft
Weight
52.65 lbs
Width
14 ft
Details
Color
Black
Type
Spill Containment Berm Ground Tarp
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items